Welcome to Würth India For trade customers only

Multipurpose aluminium ladder

Alu multi-purpose ladder with traverse, 3pieces
MULTIPURPLDR-3PCS-ALU-3X12RUNGS

Art.-no. 0962930612

EAN 4058794067163

Prices for customers after login
Multipurpose aluminium ladder

Art.-no. 0962930612

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible for use as a leaning, extension or stepladder
  • Robust guide fittings with slide bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs

  • Very good bending resistance, as rungs are made of extruded aluminium profile

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure climbing safety

  • Can also be used as a step ladder with the "connecting plate" accessory

  • The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides for types 2x8 and 2x10. The sliding part is not removable on the 3x12 type
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Number of rungs

3 x 12

Traverse length

1.2 m

Traverse dimensions

64 x 25 mm

Beam dimensions

97 mm x 25 mm

Rung distance

283 mm

Rung dimensions

28 x 28 mm

Stand area according to TRBS 2121-2

No

Min./max. length as standard ladder

3.55-8.65 m

Max. standing height as standard ladder

7.1 m

Max. working height as standard ladder

8.6 m

Max. reaching height as standard ladder

9.1 m

Dock height as leaning ladder (at 70° tilting)

8.13 m

Step ladder with sliding part: Min./Max. length

3.6-6.2 m

Step ladder with sliding part: Max. standing height

5.1 m

Stepladder with sliding part: Max. working height

6.6 m

Step ladder with sliding part: Max. reaching height

7.1 m

Step ladder with sliding part: Stride length

2.25 m

Step ladder with sliding part Min./max. height vertical

3.37-5.81 m

Step ladder without sliding part: Length

3.6 m

Step ladder without sliding part: Standing height

2.6 m

stepladder without sliding part: Working height

4.1 m

step ladder without sliding part: Reaching height

4.6 m

Step ladder without sliding part: Stride length

2.25 m

Step ladder without sliding part: Height vertical

3.37 m

Length sliding ladder single

3.55 m

Standing heigh sliding ladder single

2.21 m

Working height sliding ladder single

3.71 m

Reaching height sliding ladder single

4.21 m

Dock height sliding ladder single (at 70° tilting)

3.3 m

Transport dimension

3.56 x 0.48 x 0.24 m

Weight

26.6 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information