Welcome to Würth India For trade customers only

Multifunctional Cleaning Borescope

Endoscope Spray gun with SD record
ENDOSCOPSPRPIST-EVAPR-(SD RECORD)-300ML

Art.-no. 0891764011
EAN 4062856240852

Prices for customers after login
Multifunctional Cleaning Borescope

Art.-no. 0891764011

Prices for customers after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nondestructive testing (NDT) real-time inspection cleaning with SD card recording
  • Industrial videoscope with spraying cleaning function

  • The results can be seen easily by endoscope tool with camera built-in.

  • Extra-long hose with special nozzle

  • For direct application to the air conditional unit heat exchanger

  • Real time cleaning inspection of the narrow parts

  • Nondestructive testing (NDT) video to inspect real-time the sprayer mouth working

  • Playback is available in the menu bar after finishing the cleaning process.
Notice

Contains lithium batteries



Please follow the below regulations when do maintenance for the borescope.


1. Please follow the user manual to operate the borescope, if do not read this manual carefully, please do not use it.


2. Please store this machine in dry and ventilated environment.


3. If inside the lens there is congelation, please do not use it, need to evaporate before using.


4. Clean the machine properly, do not use acetone, use 70% alcohol solution to clean, and use dry cloth to wipe LCD screen gently.


5. If the machine crashed please check the defective parts that may affect operation and repair before using.


6. Do not use this machine in environment with temperature over 60 degree.


7. Protect well the probe and camera head, do not bend to much(especially cannot bend 180 degree)


8. Please do not disassemble the machine beyond the manual, otherwise do not enjoy the warranty.


9. After using the machine, please clean the bottle with clean water. Clean itself with spraying and dry the machine body, tube, lens spraying mouth and remaining water on the bottle cover with glasses cloth.


10. Please place the machine fore rake when do not have air in, to avoid residue liquid backflow to gun internal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This is most widely used in car evaporator cleaning, home use air conditioner cleaning, best for small spaces, dead angle cleaning that is out of sight, and difficult to clean, use with detergent can achieve NDT inspection cleaning.

Instructions
  • Connect the windpipe on the lower part of the handle air inlet, put detergent inside the bottle.

  • Connect one bottle chemical according to steps to the gun and tighten the screw. Connecting the air pressure tube and adjust air pressure within 0.6-0.8Mpa.

  • Through the borescope's Nondestructive testing (NDT) video to inspect real-time the sprayer mouth working, press the switch, air pressure makes the liquid to spray out, this realizes real time cleaning inspection of the narrow parts.

Bin capacity

300 ml

Max. operating pressure

12 bar

Min. operating pressure

4 bar

Connection thread

1 inch x 22 mm

Max. air consumption

0.025 l/min

Air consumption conditions

at 6 bar

Material of spring

Corrosion resistant steel

Material of lid

Plastic

Material of bins

Polyethylene

Material of hose

PVC

Material of sealing ring

Nitrile rubber

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screen

AY-SPRAPP-A/C-SCREEN-F.0891764011

Screen for for endoscope spray gun
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Air conditioning evaporator cleaner Step2_Clean

CLNAGNT-A/C-EVAPORATOR-CLNR-250ML

Unique formula to make the evaporator aluminum radiant bright
x 12 pcs
Air conditioning evaporator purify Step3_purify spray

CLNAGNT-A/C EVAPORATOR-PURIFY-250ML

Fast-acting and cleaning performance
x 12 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information