Welcome to Würth India For trade customers only

Multifunction Spot Welder

Multifunction spot welding device
SPTWELDDEV-400V-60X46X104CM

Art.-no. 0691500225

EAN 4053479328010

Individual price display after login
Multifunction Spot Welder

Art.-no. 0691500225

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multifunctional spot welding device with aircooled spotting tongs and TE 95 dual control.
Suitable for conventional joining of metalsheets.
  • Spotter with pneumatic tongs with 150 daN electrode force at 107 mm arm length

  • TE 95 dual control runs two independent welding programs for different tools

  • Greater operating comfort thanks to simultaneous connection of spot-welding tongs and multifunctional gun, meaning no time wasted changing tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car body Shop:


Resistance Spot Welding, Dent Lifting, Rivet Welding.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Claw Hammer Dent Puller

CLWHAM-F.DNTPULR-DRSW-115X55X510MM

For Pulling dent along with Zig-Zag wire Electrode
x 1 pcs
Wiggle wire

WGLWRE-DRSW

For welding onto steel bodywork for 3x claws and Bi-Puller
x 10 pcs
Arms Pair Multifunctoin Spotwelder

ARMPAIRS-(F.MULTIFUNCT-SPTWELDDEV)-L350

x 1 pcs
Copper washer 8 x 16 x 1.5 mm

HOWSH-COPPERPLTE-D8X16X1,5

x 100 pcs
Welding Tip Punched Disc

WELDADAPT-F.DISC-PNCHED

x 1 pcs
Twisted Washer Dent Pulling

WSH-F.WELDSYS-SL

x 20 pcs
Straight Washer Dent Pulling

WSH-F.WELDSYS-SR

x 20 pcs
Dent removal slide hammer

SLIDHAM-DNTREM-0691500297-350X50MM

Carbon Electrode Dent Puller

CARBELTRD-F.0691500297

For Carbon Shrinking
Panel pull triangle

STARELTRD-SPEC-CU-3SIDED-50,5X44MM

Triangular
x 1 pcs
Welding Adapter Long Washer

WELDADAPT-F.WSH-LNGHO-SL

For Dent Pulling with long washer
x 1 pcs
Adapter Carbon Electrode

WELDADAPT-F.CARBELTRD-DRSW-65X16MM

x 1 pcs
Welding Tip Zig- Zag Wire

WELDTIP-(F.ZIG-ZAG-WRE)-DRSW-100X12MM

For Welding ZIG-ZAG wire
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information