Multi-purpose carbide drill bit
DRL-GENPURP-TC-D6,5-L150-WL90MM
Art.-no. 0641065150
EAN 4011231532686
Register now and access more than 125,000 products
Ideal for splinter-free drilling into tiles, precise anchor holes in bricks for a secure hold, wood/masonry connections, iron reinforcements in concrete etc. Guarantees optimum drilling results thanks to multi-purpose cutting geometry.
Straight shank
Technical features
- Diamond-ground carbide cutting blade
- Permanent connection between carbide panel and quenched and tempered special steel thanks to high-temperature soldering process
- Highly accurate tapping, even on hard surfaces, thanks to cut chisel edge
- High resistance to wear thanks to quenched and tempered special steel
Only use the tool in rotating mode
Datasheets(X)
Tiles up to scratch hardness 7–8, ceramic, marble, asbestos cement, clinker brick, aerated concrete, vertically perforated brick, lightweight construction materials, plastics, wood, coated panels, soft steel, cast metal, iron reinforcements in concrete where permitted in accordance with structural design considerations.
Diameter (Ø) | 6.5 mm |
Length | 150 mm |
Working length | 90 mm |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Tool holding device | Cylinder shank |