Welcome to Würth India For trade customers only

Multi-cutter EMS 1.6

Electric multi-cutter EMS 1.6
MULTICTR-EL-EMS1.6
EMS1.6

Art.-no. 07026971

EAN 4045727191392

Individual price display after login
Multi-cutter EMS 1.6

Art.-no. 07026971

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Developed and designed specifically for the automotive industry. Ideal for cutting out windows.

Multifunctional


One machine for wide-ranging applications, e.g. cutting, sawing, grinding, etc.



For use in hard-to-reach areas


Compact design



Handy, lightweight and ergonomic


Minimal fatigue, even when working for prolonged periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cutting, grinding and sawing work

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Power input

400 W

Power output

220 W

Min./max. idle orbital rate

11000-18500 1/min

Oscillation stroke

3.2 Degree

Tool holding device

Double hexagon

Weight of machine

1.25 kg

Cable length

5 m

Protection class

Protection class II/protective insulation

WEEE (taking back waste electrical and electronic equipment)

06

Multi-cutter EMS 1.6 including:
Whetstone
1 x
Whetstone

WHETSTN-CUTKNFE

Description: For resharpening blades
Quantity: 1 x
Case insert
1 x
Case insert

CASEINRT-HNDTL-(EMS400-EK16)

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
U-shaped cutting knife

CUTKNFE-WNDWREP-U-L95MM

Knife blade, offset with adjustable stop roller

CUTKNFE-WNDWREP-CE-ROLL-ADJUSTABLE

x 1 pcs
Knife blade, L-shaped, toothed

CUTKNFE-WNDWREP-L-L38MM

x 2 pcs
Cutting knife Axe-shaped

CUTKNFE-WNDWREP-HOOK-38MM

x 2 pcs
Cutting knife, curved

CUTKNFE-WNDWREP-CE-L45MM

x 1 pcs
Knife blade, straight, toothed

CUTKNFE-WNDWREP-SR-L35MM

Knife blade, straight, long, toothed

CUTKNFE-WNDWREP-SR-L60MM

x 1 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D80MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
E-Cut saw blade, universal for rough separating and plunge cuts in construction applications

AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W28MM

x 5 pcs
Industry set for vehicles for electrical multi cutter

AY-BRANCHSET-CTL-CAR

x 1 pcs
Professional automotive glazier set for electrical multi cutter

AY-BRANCHSET-CTL-CARGLAZIER

This set is able to cut out almost 98% of all windscreens.
x 1 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-BDYWRK-HSS-D80MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information