Welcome to Würth India For trade customers only

Movement detection paint

TAMPPROFSEAL-BLUE-50ML

Art.-no. 0893741453

EAN 4068362155048

Individual price display after login
Movement detection paint

Art.-no. 0893741453

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free locking, marking and sealing lacquer with good adhesion to virtually all materials

High temperature resistance up to min. 145°C


Also suitable for outdoor use



High insulation resistance


As a covering for electrically conductive parts



High mechanical strength


But can still be removed



No corrosion



Good resistance to water, limited resistance to oil, petrol and diesel



Solvent and silicone-free



Practical accordion bottle


  • Easy handling

  • Better residue removal

  • No clogging of the tip
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The screw retainer varnish is suitable for visually checking all possible movements between connected adjusted parts, and thus documents quality assurance, manufacturing control and product testing with a lacquer seal and protects against intrusion by third parties. The screw retainer varnish is applied to stud bolts, pressure fittings, nuts and other threaded connections once they have been properly pre-stressed and adjusted.


The product can also be used for masking electrically conductive parts to protect against corrosion and influence by touch.


And for colour-coding tools. For mechanics who often work in other workshops or who work together with several colleagues in a workshop.

Instructions

The application surface must be clean, dry and free from grease. Apply/drip the paint directly onto the area to be secured.


For more information, please refer to the technical data sheet.

Colour

Light blue RAL 5012

Contents

50 ml

Density/conditions

0.99 g/cm³ / at 20°C, 50% relative humidity

Min. initial strength

30 min

Min./max. final strength

12 h-24 h

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 145 °C

Silicone-free

Yes

Solvent-free

Yes

Shelf life from production/conditions

24 Month / cool and frost-free storage area, in sealed original container

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information