Microfibre cloth universal W-MAX
MICROCLTH-(W-MAX)-GRN/BLUE/YELL-3PCS
Art.-no. 5986721005
EAN 4068362431944
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | 88% polyamide, 12% polyester |
Length x width | 40 x 40 cm |
Colour | Blue, Green, Yellow |
Length | 40 cm |
Width | 40 cm |
Product weight (per item) | 43.000 g |
Max. absorption | 660 % |