Welcome to Würth India For trade customers only

Micro-fibre cloth Universal

Microfibre cloth universal
MICROCLTH-YELL-W.LOGO-40X40CM-1PCE

Art.-no. 0899900189

EAN 4099618922978

Prices for customers after login
Micro-fibre cloth Universal

Art.-no. 0899900189

Prices for customers after login
Quantity
PU
x 96 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium unmatched 80/20 polyester/polyamide weave
  • High clean power

  • Extremely fine and strong fibres

  • Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive

  • Size: 40 x 40cm

  • Material: 80% polyester and 20% polyamide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyamide/polyester

Length x width

40 x 40 cm

Colour

Yellow

Length

40 cm

Width

40 cm

Product weight (per item)

48.000 g

Total absorption time

3 s

Absorption in 10 seconds

600 %

Max. absorption

630 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information