Micro-fibre cloth Universal
Microfibre cloth universal
MICROCLTH-GRN-W.LOGO-40X40CM-1PCE
Art.-no. 0899900179
EAN 4099618923043
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium unmatched 80/20 polyester/polyamide weave
- High clean power
- Extremely fine and strong fibres
- Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive
- Size: 40 x 40cm
- Material: 80% polyester and 20% polyamide
Product information
Datasheets(X)
Material | Polyamide/polyester |
Length x width | 40 x 40 cm |
Colour | Green |
Length | 40 cm |
Width | 40 cm |
Product weight (per item) | 48.000 g |
Total absorption time | 3 s |
Absorption in 10 seconds | 600 % |
Max. absorption | 630 % |