Welcome to Würth India For trade customers only

Matting paste

522-322 1L MATTING AGENT

Art.-no. 1553231916

EAN 4053479854106

Individual price display after login
Matting paste

Art.-no. 1553231916

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For professional preparation of painted surfaces, for repair work and touching-up of paintwork

Cleans, mats, dissolves wax and silicones


  • Combines three steps in one

  • Makes work easier

  • Professional work preparation


Mechanical and chemical cleaning



Creates a completely uniformly mat surface and optimum adhesion


No isolated scratches



Makes it easier to access hard-to-reach places


Enables preparation in hard-to-reach places



Washes off easily



Simple, safe and economical


  • Long-lasting

  • Inexpensive to buy

  • Greatly reduces work required


The matting paste simultaneously cleans, degreases and slightly roughens the area to be painted. This produces completely uniform matting without scratches. Application in one step and the high quality ensures perfect, efficient touching-up of paintwork.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Preparation of painted surfaces during repair work and touching-up paintwork

Instructions

Apply and process the matting paste with a damp, moderately rough sanding fleece or sponge. As an alternative, the paste can be processed by machine and a fine polishing pad at low speed. Wipe off with a wet sponge and clean with silicone remover so that there are no residues.

Product weight (per item)

1.121 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vehicle Nylon Sanding Fleece

SNDFLC-ROLL-KFZ-10M-S1200-115MM

Highly flexible nylon hand sanding fleece for cleaning surfaces (rust removal) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts.
x 1 pcs
Pressing sponge

CLNSPNG-SQUARE-130X80MM

For gentle cleaning of all surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information