Masking crepe tape
Masking crepe tape, others
MASKTPE-CREPE-24MMX30M
Art.-no. 0992068024
EAN 4046777991154
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Adhesive tape backing material | Impregnated crepe paper |
Colour | White, Brown |
Width | 24 mm |
Length | 30 m |
Thickness | 0.125 mm |
Min./max. processing temperature | 5 to 80 °C |
Shelf life from production/conditions | 12 Month / at 20°C and 50% relative humidity |