Welcome to Würth India For trade customers only

Manual caulking gun for cartridges 25:1

Manual caulking gun for cartridges 25:1
MANCLKGGUN-CART-25:1-(UPTO-310ML)

Art.-no. 0891310125

EAN 4099618099984

Prices for customers after login
Manual caulking gun for cartridges 25:1

Art.-no. 0891310125

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special for processing 310ml cartridges

Elevated wear resistance


Cartridge gun with A3 steel and aluminum push plate



Easy flow control and push out


3000N pushing strength with thrust ratio of 1:25



Length: 365mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

1. Sealing Joints: Used for sealing joints in bathrooms, kitchens, and other areas where moisture resistance is important.


2. Bonding Materials: Ideal for bonding different materials, such as wood, metal, glass, or plastic.


3. Filling Gaps: Perfect for filling gaps or cracks in walls, windows, doors, and other structural elements.


4. DIY Projects: Commonly used in DIY projects, home repairs, and small construction tasks.


5. Construction and Renovation: Utilized in professional construction and renovation work for precise application of sealants and adhesives.


Instructions
  • Load the Cartridge: Insert the sealant cartridge into the caulking gun, ensuring the nozzle is facing forward.

  • Cut the Nozzle: Cut the tip of the cartridge nozzle at an angle, depending on the desired bead size.

  • Position the Plunger: Pull the plunger rod back to its starting position.

  • Apply the Sealant: Squeeze the trigger to start applying the sealant. Adjust the pressure and speed to control the flow and bead size.

  • Smooth the Bead: After application, use a smoothing tool or your finger to smooth out the bead for a clean finish.

  • Release Pressure: When finished, release the pressure on the plunger to stop the flow of sealant.

Material

Stainless steel, 1.4021

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information