Welcome to Würth India For trade customers only

Manual Transmission oil

Gear oil 85W140 GL5
GEAROIL-GL5-85W140-210LTR

Art.-no. 0897185140

EAN 4050641251305

Individual price display after login
Manual Transmission oil

Art.-no. 0897185140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High Performance Manual Transmission Oil

Extra high performance gear lubricants formulated from select base oils with an advanced additive system for lubrication of heavy-duty transmissions, axles, and Final drives of trucks, buses, vans, tractors, jeeps, SUV's and cars


  • Exceeds API GL-5 service class

  • Meets SAE 12360 & API MT-1 specification

  • Excellent thermal stability

  • Exceptional high temperature oxidation resistance

  • Good resistance to foaming

  • Outstanding low temperature lubrication capability

  • Excellent rust protection

  • Good protection against low speed high forque wear

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

210 l

Viscosity grade

85W-140

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information