Manual Transmission oil
Gear oil 85W140 GL5
GEAROIL-EXTREME-GL5-SAE-85W140-210LTR
Art.-no. 5869851421
EAN 4068362163944
Register now and access more than 125,000 products
Extra high performance gear lubricants formulated from select base oils with an advanced additive system for lubrication of heavy-duty transmissions, axles, and Final drives of trucks, buses, vans, tractors, jeeps, SUV's and cars
- Exceeds API GL-5 service class
- Meets SAE 12360 & API MT-1 specification
- Excellent thermal stability
- Exceptional high temperature oxidation resistance
- Good resistance to foaming
- Outstanding low temperature lubrication capability
- Excellent rust protection
- Good protection against low speed high forque wear
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
Contents | 210 l |
Viscosity grade | 85W-140 |
Approved for gear oils | API GL 5 |
Recommended applications for gear oils | API GL-5 |
Shelf life from production | 36 Month |
Density | 0.88 g/cm³ |
Density conditions | at 29°C |