Welcome to Würth India For trade customers only

Manometer

MANOM-L138XW39,6X19MM-(5-150PSI)

Art.-no. 071554 097

EAN 4050641837288

Individual price display after login
Manometer

Art.-no. 071554 097

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

138 mm

Width

39.6 mm

Thickness

19 mm

Min./max. temperature conditions

0 to 50 °C

Min. pressure measuring range

5 psi

Max. pressure measuring range

150 psi

Min. temperature conditions

0 °C

Max. temperature conditions

50 °C

Product weight (per item)

52.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information