Welcome to Würth India For trade customers only

Magnetic lifter with plastic handle

Magnetic lifter
MAGNLFT-L460MM-1000G

Art.-no. 071535 45

EAN 4053479886367

Individual price display after login
Magnetic lifter with plastic handle

Art.-no. 071535 45

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible shaft for versatile applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing or lifting out iron and steel parts from hard-to-reach spots.

Max. loading weight

1000 g

Head diameter

12 mm

Length

460 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information