Machine tap assortment Steel through hole M3-M12, 14 pcs
Screw tap cass. blue ring thr.-hole 14 pcs Syska
MATAP-SORT-THRGHO-BLUE-(M3-M12)-14PCS
Art.-no. 0653710014
EAN 4065233072053
Register now and access more than 125,000 products
Twist drill bit
- Reduced transverse cutting edge for 20 % lower penetration force, as well as faster feed and a gentler machining method
- Optimised split drill bit for precise tapping without centring, even on curved surfaces
- Very precise drill bit sharpening for accurate holes
- Vaporised surface for excellent adhesion of cooling lubricants and reduced tendency for material buildup
Machine tap
Rake angle specially designed for steel materials
Tailored to the ORSY® system, compact, practical system case with useful details such as optimised articulation and easy opening
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- For further information, please refer to the individual products.
Datasheets(X)
Before reversing the screw tap, ensure that the entire spiral tip of the tool is removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Clearance hole ≤ 3xD |
Cutting material | HSCo |
Surface | Plain |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 850 N/mm² |
Thread type | Metric thread |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 2 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | ||||||||||||
| For M2-M3 | ||||||||||||
| Material designation | Tensile strength | M2 | M2.5 | M3 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 1592 | 3183 | 0,40 | 1273 | 2546 | 0,45 | 1061 | 2122 | 0,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 477 | 1592 | 0,40 | 382 | 1273 | 0,45 | 318 | 1061 | 0,50 |
| For M24-M30 | |||||||||
| Material designation | Tensile strength | M24 | M30 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Steels | |||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 133 | 265 | 3,00 | 106 | 212 | 3,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 40 | 133 | 3,00 | 32 | 106 | 3,50 |
| For M14-M20 | ||||||||||||
| Material designation | Tensile strength | M14 | M16 | M20 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 227 | 455 | 2,00 | 199 | 398 | 2,00 | 159 | 318 | 2,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 68 | 227 | 2,00 | 60 | 199 | 2,00 | 48 | 159 | 2,50 |
| For M8-M12 | ||||||||||||
| Material designation | Tensile strength | M8 | M10 | M12 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 398 | 796 | 1,25 | 318 | 637 | 1,50 | 265 | 531 | 1,75 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 265 | 531 | 1,75 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 265 | 531 | 1,75 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 265 | 531 | 1,75 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 119 | 398 | 1,25 | 95 | 318 | 1,50 | 265 | 531 | 1,75 |
| For M4-M6 | ||||||||||||
| Material designation | Tensile strength | M4 | M5 | M6 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 20 | 796 | 1592 | 0,70 | 637 | 1273 | 0,80 | 531 | 1061 | 1,00 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| Nitriding steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| Tool steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
| High-speed steels | < 1,200 N/mm² | 3 | 10 | 239 | 796 | 0,70 | 191 | 637 | 0,80 | 159 | 531 | 1,00 |
DRL-TWST-MET-DIN338-HSS-D8,5MM
EMPTYBOX-MACHINETAP-14PCS
MATAP-THRGHO-HSCO-DIN371-BLUE-M10
MATAP-THRGHO-HSCO-DIN376-BLUE-M12
MATAP-THRGHO-HSCO-DIN371-BLUE-M3
MATAP-THRGHO-HSCO-DIN371-BLUE-M4
MATAP-THRGHO-HSCO-DIN371-BLUE-M5
MATAP-THRGHO-HSCO-DIN371-BLUE-M6
MATAP-THRGHO-HSCO-DIN371-BLUE-M8
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units