Welcome to Würth India For trade customers only

Machine reamer HSCo H7 DIN 208B With morse taper

NC machine reamer H7 HSCo DIN 208B morse taper
MAREAMER-HSCO-DIN208B-H7-D17,0MM

Art.-no. 5443100170

EAN 4065746791953

Individual price display after login
Machine reamer HSCo H7 DIN 208B With morse taper

Art.-no. 5443100170

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spiral groove design with 8° left-hand spiral, suitable for all ferrous and non-ferrous metals.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3130

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium

Cutting edge diameter (d1)

17.0 mm

Length (l1)

214 mm

Cutting edge length (l2)

54 mm

Projecting length (l3)

134 mm

Number of cutting edges (Z)

8 PCS

Core hole diameter

16.8 mm

Standards

DIN 208

Form

B

Cutting material

HSCo

Surface

Uncoated

Groove type

Left-hand twist, 8°

Shank style

Morse taper

Tolerance of fit

H7

Hole type

Clearance hole

Coolant supply

External

Service life (points system)

3 of 4 points

Versatility (points system)

4 of 4 points

Tolerance of cutting edge diameter

h7

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information