Machine reamer HSCo H7 DIN 208B With morse taper
NC machine reamer H7 HSCo DIN 208B morse taper
MAREAMER-HSCO-DIN208B-H7-D13,0MM
Art.-no. 5443100130
EAN 4065746791939
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 3130 |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium |
Cutting edge diameter (d1) | 13.0 mm |
Length (l1) | 182 mm |
Cutting edge length (l2) | 44 mm |
Projecting length (l3) | 116.5 mm |
Number of cutting edges (Z) | 6 PCS |
Core hole diameter | 12.8 mm |
Standards | DIN 208 |
Form | B |
Cutting material | HSCo |
Surface | Uncoated |
Groove type | Left-hand twist, 8° |
Shank style | Morse taper |
Tolerance of fit | H7 |
Hole type | Clearance hole |
Coolant supply | External |
Service life (points system) | 3 of 4 points |
Versatility (points system) | 4 of 4 points |
Tolerance of cutting edge diameter | h7 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium |
