MIG/MAG welding inverter machine MIG 400 SYN
MIG/MAG welding system MIG 400 SYN
WELDSYS-MIG/MAG-(MIG 400 SYN)-(40-400A)
Art.-no. 5952001400
EAN 4056807642680
Register now and access more than 125,000 products
IGBT technology
IGBT tehnology provides flawless welding under unstable voltage (powered by generators)
Heat insulation
Heat insulation class „ F “ – electric components can work on temperatures up to 155 °C
Detachable wire feeding unit
Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder
Synergic mode
This welding machine is equiped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used
Datasheets(X)
Nominal voltage | 400 V/AC |
Weldable wires | Steel, diameter 0.8-1.0 mm |
Min./max. current | 40-400 A |
ON time at max. current (40°C) | 60 % |
Type description | MIG 400 SYN |
Max. current | 400 A |
Wire feed roll for steel | 1.0 mm |
Cable length | 2.5 mm |
Equipped wire diameter | 1.0 mm |
Length | 1100 mm |
Weight of machine | 120 kg |
Width | 510 mm |
Height | 1000 mm |
Wire feed roll for stainless steel | 1.2 mm |
IP protection class | IP 21 |
RoHS-compliant | Yes |
| Art. No. | 5952 001 400 |
| P. Qty. | 1 |
| Rated input voltage | 380 /400 /415 V |
| Frequency | 50/60 Hz |
| Max Current. | 40-400 A |
| Duty cycle- 400 A at 40 °C | 60 % |
| IP protection class | IP 21S |
| Thermal protection class | F (155 °C) |
| Max. wire diameter. | 1,2 mm |
| No. of wire feeding rollers | 4 |
| Cooling | Air |
| Torch cable length | 5+4 m |
| Weight | 40 kg |
| Dimensions | 576 * 297 * 557 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!