Welcome to Würth India For trade customers only

Locking nut DIN 7967, zinc-plated steel, yellow chromated (A3C)

DIN 7967 spring steel zinc plated yellow
NUT-LOK-HEX-DIN7967-SPGST-WS30-(A3C)-M20

Art.-no. 0316020

EAN 4055374225128

Individual price display after login
Locking nut DIN 7967, zinc-plated steel, yellow chromated (A3C)

Art.-no. 0316020

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (m1)

6 mm

External drive (s1)

WS30

DIN

7967

Material

Spring steel

Surface

Zinc plated yellow

Thread type

Metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information