Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)
RG-SPG-DIN127-B-(A3C)-D5,1
Art.-no. 04410005
EAN 4047376906143
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 5.100 mm |
Height (h1) | 2.4 mm |
Thickness (s1) | 1.2 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | B |
Standards | DIN 127 |
Width (b) | 1.8 mm |
