Welcome to Würth India For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)

DIN 127 steel zinc plated yellow shape B
RG-SPG-DIN127-B-(A3C)-D4,1

Art.-no. 04410004

EAN 4047376906112

Individual price display after login
Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)

Art.-no. 04410004

Individual price display after login
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

4.100 mm

Height (h1)

1.8 mm

Thickness (s1)

0.9 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information