Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain
DIN 127 A2 stainless steel, shape A
RG-SPG-DIN127-A-A2-D10,2
Art.-no. 04470210
EAN 4047376565791
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.1 mm |
Height (h1) | 5.0 mm |
Thickness (s1) | 2.2 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
