Lock washer
ASME B18.21.1 stainless steel 18-8
WSH-REG-SPLT-LW-(18-8)-1/2
Art.-no.
78353050
EAN 4052712506093
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.21.1 stainless steel 18-8
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Product information
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Internal diameter (d1) | 0.5000 in |
Outer diameter (d2) | 0.8730 in |
Thickness (s1) | 0.1250 in |