Lead Weights Steel Rim
Lead clip-on balance weight for car steel rim
BAW-PLUMP-30G-STEEL RIM
Art.-no. 083010130
EAN 4053479598963
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal weight for steel rims
- Lead weights with plastic coating for all types of steel rims
- Superior finish
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
Steel Rims
Weight of balance weight | 30 g |
Material | Lead |
Surface | Anodised |
Colour | Silver coloured |
Product weight (per item) | 30 g |