Welcome to Würth India For trade customers only

Lead Weights Alloy Rims

Lead clip-on balancing weight for car alu rim
BAW-PLUMP-50G-ALLOY RIM

Art.-no. 0830000250

EAN 4046777226126

Individual price display after login
Lead Weights Alloy Rims

Art.-no. 0830000250

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal weight for Alloy rims
  • Lead weights with plastic coating for all types of aluminium / alloy rims

  • Superior finish

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Aluminium / Alloy rims

Weight of balance weight

50 g

Material

Lead

Surface

Anodised

Colour

Silver coloured

Product weight (per item)

50 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information