Lead Weights Alloy Rims
Lead clip-on balancing weight for car alu rim
BAW-PLUMP-40G-ALLOY RIM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal weight for Alloy rims
- Lead weights with plastic coating for all types of aluminium / alloy rims
- Superior finish
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
Aluminium / Alloy rims
Weight of balance weight | 40 g |
Material | Lead |
Surface | Anodised |
Colour | Silver coloured |
Product weight (per item) | 40 g |