Lacquer coating system
Lacquer coating system, others
LAC-COATSYS-2-(22-A 423)-HS-VIOLET-2-1L
Art.-no. 1550329115
EAN 4046777718980
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acrylic resin paint |
Contents | 1 l |
Weight of content | 914 g |
Smell/fragrance | Spirit |
Colour | Violet |
Gloss level | Matt |
Viscosity/consistency | Liquid |
Conditions for drying time | at 20°C |
Max. temperature resistance | 80 °C |
Density | 1003 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 41 % |
Shelf life from production | 60 Month |