Lacquer coating system
Lacquer coating system, others
11-LE 35U 0,125L HAZEL
Art.-no. 1550335182
EAN 4046777391701
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | PU dispersions |
Contents | 125 ml |
Weight of content | 0.171 kg |
Smell/fragrance | Spirit |
Colour | Brown |
Gloss level | Matt |
Viscosity/consistency | Liquid |
Conditions for drying time | at 23°C |
Max. temperature resistance | 40 °C |
Density | 1008 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 55 % |
Shelf life from production | 60 Month |