Welcome to Würth India For trade customers only

LED telescopic light probe

LED telescopic light probe with magnet
TRCH-MAGNET-EXTENSIBLE-LED-LR41

Art.-no. 0827500001

EAN 4045727357927

Individual price display after login
LED telescopic light probe

Art.-no. 0827500001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With magnet (load-bearing capacity of up to 1 kg)

With protective cap and pocket clip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short-range use

IP protection class

IP 20

Battery designation

LR41

Number of rechargeable batteries/batteries

3 PCS

Material of housing

Light alloy

Included in delivery

3 x LR41 batteries

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information