Knob ball shape
Knob, stainless steel ball
KNOB-A2-D25MM
Art.-no. 0685000025
EAN 4099618238017
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Surface structure | Brushed |
Height (H) | 28 mm |
Diameter (D) | 25 mm |
Socket height | 6 mm |
Socket diameter | 20 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!