Welcome to Würth India For trade customers only

Knife blade, straight

Knife blade, straight
CUTKNFE-WNDWREP-SR-L26MM

Art.-no. 06965121

EAN 4053479310695

Individual price display after login
Knife blade, straight

Art.-no. 06965121

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting edge length

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information

Last viewed