Welcome to Würth India For trade customers only

Knife blade, offset with adjustable stop roller

Cutting knife stepped with adj. stop roller
CUTKNFE-WNDWREP-SR-ADJUSTABLE-(60-76)

Art.-no. 06965169

EAN 4052712535604

Individual price display after login
Knife blade, offset with adjustable stop roller

Art.-no. 06965169

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein article numbers to Würth art. nos.


  • The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cutting edge length

76 mm

Min./max cutting edge length

60-76 mm

Design

Cranked

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information