Welcome to Würth India For trade customers only

KALTSCHMELZ® anchor screw eccentric

DWL-MELT-ECCON-NATURE-(ABS)-20X50

Art.-no. 0683208346

EAN 4046777217070

Individual price display after login
KALTSCHMELZ® anchor screw eccentric

Art.-no. 0683208346

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For creating corner connections, processing with KALTSCHMELZ® device KSG-E

Quick application


  • The anchor can be inserted in only a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels



Flexible applications


  • Wide range of anchors for different panel thicknesses


Cost effective


  • no additional costs for adhesive
Notice

Please consult the design data to ensure correct application.



KALTSCHMELZ® (cold-melt) technology


The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the KALTSCHMELZ® cold-melt anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Würth KALTSCHMELZ® (cold-melt) technology is based on the trademarked WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLightweight panels made from wooden materials

Suitable for plate thickness

50 mm

Colour

Natural

Length (A)

49.2 mm

Drill hole depth

48 mm

Admission for

System bolt

Material

ABS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special drill bit for COLDMELT® anchor

DBIT-SPEC-WW-LIGHTCONSTR-20X105MM

For creating precise drill holes for COLDMELT®- anchors in lightweight panels.
x 1 pcs
System bolt for KALTSCHMELZ® anchor, cam lock nut

BLT-ECCON-ST-(ZN)-6X15MM

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information