Jogger S1 safety shoes
Safety shoe S1 Jogger
SHOE JOGGER S1 BLUE 39
Art.-no. M015038039
EAN 4250856233664
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
These featherweight shoes combine a casual look with a high level of comfort. They are particularly suitable for use in dry environments.
- Breathable suede, padded tongue
- Inner lining made from microfibre, cushioning insoles
- Steel protective toe caps
- Non-slip PU/RPU outsole SRC, standard width 10.5
- Spare shoelaces
- Approx. 520 g per shoe in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 39 |
Material of shoes upper | Suede |
Safety category | S1 |
Standards | EN 20345, SRC , FO |
Other standard | SRC, FO |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 6 |