Jigsaw blade wood W-IN
Jigsaw blade wood W-IN
JIGSAWBLDE-WO-100MM-6TPI-GRND-TO-5PCS
Art.-no. 0615156
EAN 4099618265433
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. material thickness | 15-25 mm |
Suitable for | Wood |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Ground |