Jigsaw blade wood W-IN
Jigsaw blade wood W-IN
JIGSAWBLD-WO-76MM-12TPI-(MIL TO B)-5PCS
Art.-no.
06087613
EAN 4099618265419
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 57 mm |
Min./max. material thickness | 1.5-15 mm |
Teeth spacing | 1.3 mm |
Especially suitable for | Plywood, PVC |
Suitable for | Hardwood, softwood, Fibreboard, Plastic-coated fibreboard, 0 - not applicable |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 77 mm |
Design | Sharpened and rip-toothed |