Jigsaw blade wood W-IN
Jigsaw blade wood W-IN
JIGSAWBLD-100MM-6TPI-GRND-(TO T2)-5PCS
Art.-no.
060810065
EAN 4099618265396
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 10-45 mm |
Teeth spacing | 4.0 mm |
Especially suitable for | Hardwood, softwood, Bonded wood |
Suitable for | Wood, Wooden structures, wooden drawers |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Sharpened and rip-toothed |