Jigsaw blade metal W-IN
Jigsaw blade metal W-IN
JIGSAWBLDE-MET-50/2.0-5PCS
Art.-no. 06087622
EAN 4099618266300
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 50 mm |
Teeth spacing | 2 mm |
Suitable for | Aluminium |
Jigsaw-blade connection type | T shank |
Length | 77 mm |