Jigsaw blade metal W-IN
Jigsaw blade metal W-IN
JIGSAWBLDE-MET-50/0.8MM-5PCS
Art.-no. 06157632
EAN 4099618266294
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 50 mm |
Teeth spacing | 0.8 mm |
Especially suitable for | Thin sheet metals, Non-ferrous heavy metal |
Suitable for | Aluminium profiles |
Min./max. material thickness | 0.5-1.5 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 77 mm |