Welcome to Würth India For trade customers only

Intumescent strip as pipe sleeve PROMAT

STR-INTUM-(PIPEBLOCK-PWP-EL)-ROLL25M

Art.-no. 9501018930

EAN 4099618693182

Individual price display after login
Intumescent strip as pipe sleeve PROMAT

Art.-no. 9501018930

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

2.5 mm

Length

25 m

Width

50.0 mm

Adhesive system

Self-adhesive

Fire resistance rating

EI120

Colour

Anthracite grey

Building material class

E - Normally inflammable

Material

Graphite

Building material class conditions

in accordance with DIN EN 13501-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information