Interior Cleaner
CLNR-VEH-IN-BEIGE-1LTR
Register now and access more than 125,000 products
Is a combination of detergent, soap, fabric softener & skin moisturizer agents formulated to clean car interiors. It is very ecomonical to use.
Avoid contact with excess heat & strong acids.
Datasheets(X)
All car interiors excluding - plastic & upholstery.
For use on the interiors of a car. Use a scrubbing cum vaccum machine at a concontration of 10% v/v with water. Alternatively use a sponge to apply this on the seat covers, roof, door panels dash board panels & foot - mats. Scrub again with clean water till the solution should disappear completely.
Contents | 1 l |
Container | Plastic bottle |
Colour | Beige |
Chemical basis | Organic cleaning substances |
Density/conditions | 1.01 g/cm³ / at 25°C |
Shelf life from production | 36 Month |