Welcome to Würth India For trade customers only

Inner drawer slide For Nova Pro Scala and Vionaro

SLID-F.INDRWR-FRMSYS-SCAL/VION-V8-ZIRCON

Art.-no. F102134381

EAN 4068362167065

Individual price display after login
Inner drawer slide For Nova Pro Scala and Vionaro

Art.-no. F102134381

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Open the upper inner tray at the same time using the full extension.
  • Allows direct access to the internal drawer.

  • For sheet thicknesses of max. 8 mm

  • Easy release of the closure using a push button.

  • Ideal for furniture construction using high or raised fronts with one or more internal drawers behind.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Zirkon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information