Injectable mortar PY 200 TROPICAL
Injectable mortar PY 200 TROPICAL
ANC-MORT-(PY 200)-TROPICAL-300ML
Art.-no. 5916999200
EAN 4068362293962
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | WIT-PY 300ml |
Contents | 300 ml |
Included in delivery |
|
Suitable application gun | Application gun MULTI, Application gun WIT 330ml |
Min./max. processing temperature /conditions | -10 to 40 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to 80 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | 40 °C |
Temperature resistance, short-term temperatures max. | 80 °C |
Shelf life from production/conditions | 18 Month / at 5°C to 25°C |
Approval | ETA-12/0569, ETA-13/0037 |
Chemical basis | Polyester, styrene free |