Welcome to Würth India For trade customers only

Industrial wet and dry vacuum cleaner ISS 35-S AUTOMATIC

Indust.wet/dry vac. clnr ISS 35-S automat 2013
VACCLNR-WET/DRY-EL-(ISS35-S AUTOM)
ISS35-S

Art.-no. 07011380

EAN 4046778637624

Individual price display after login
Industrial wet and dry vacuum cleaner ISS 35-S AUTOMATIC

Art.-no. 07011380

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal vacuum with high performance. Also suitable for operation with power tools thanks to the socket on the appliance.

Variable speed control


Individual adjustment of the suction power for the respective application



Flat pleated filter does not protrude into the container


Optimum use of container size



Automatic filter cleaning system


The flat pleated filter is cleaned automatically by an air blast approx. every 15 seconds (pulsating noise)



Accessory with practical clip


Quick and secure connection without annoying screwing



This guarantees:


  • Effective filter cleaning for consistently high suction power

  • Long operating time without filter change

  • Low maintenance costs
Notice

A dust bag and folding filter must always be used when dry vacuuming. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all general cleaning tasks, such as car vacuuming, floor cleaning, workbench cleaning.

Air current

61 l/s

Underpressure

230 mbar

Bin capacity

34 l

Max power

1380 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

67 dB

IP protection class

IP X4

Length

520 mm

Width

380 mm

Height

580 mm

Industrial wet and dry vacuum cleaner ISS 35-S AUTOMATIC including:
Connection sleeve
1 x
Connection sleeve

CONSLEV-(EL-COND)-NW35

Description: Electrically conductive two-stage connection sleeve for industrial vacuum cleaners.
Quantity: 1 x
Cable clip
2 x
Cable clip

CBLCLIP-F.VC-PLA-NW35-5STK

Quantity: 2 x
1 x
Paper filter bag for ISS series

PAPFILTBG-F.VC-ISS35/S

Quantity: 1 x
Connection hose
1 x
Connection hose

CONSLEV-F.VC-NW35-450MM

Description: Allows connection of the connecting sleeve (art. no. 0702400096) as well as the universal connecting sleeve (art. no. 0702400247) with the flexible suction hose of the industrial wet and dry vacuum cleaner.
Quantity: 1 x
Universal connection piece for dust extraction
1 x
Universal connection piece for dust extraction

UNICONPCE-F.DSTEXTRADAPT-NW35

Description: For electric tools
Quantity: 1 x
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
3 m
Quantity: 1 x
1 x
Flat folding filter, paper for ISS series

FLFLDFILTPAP-F.VC-ISS

Quantity: 1 x
Crevice nozzle, plug-in for ISS and TSS series
1 x
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-290MM

Quantity: 1 x
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PLA-NW35

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in car suction nozzle

CARVACATTCH-PLGIN-PLA-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information