Impact screw nail With collar plug
DWL-SK-PLA-NL-08X80
Art.-no. 09030880
EAN 4058794484854
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Impact screw nail with collar plug for attachment of anchor in (sand-lime) brick and concrete-like structures. Ideal for positioning or fixing GB angle brackets.
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) | 85 mm |
Max. attachment height (t fix) | 40 mm |
Embedding depth (h nom) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (h 1) | 50 mm |
Hole diameter in component (d f) | 8 mm |
Material of nail | Steel |
Internal drive | Z2 |