Hydraulic oil AW
Hydraulic oil AW
HYDROIL-AW46-210LTR
Art.-no.
0897746021
EAN 4065746651387
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 210 l |
Type of oil | Mineral |
ISO-VG grade | 46 |
Shelf life from production | 36 Month |
Density | 0.84 g/cm³ |
Density conditions | at 29°C |
Min. flashing point | 220 °C |
Pour point | -6 °C |