Hot-melt adhesive High-strength
MLTADH-VSTRONG-F.MLIFTR-1PCS
Art.-no. 0890100063
EAN 4053479280400
Register now and access more than 125,000 products
- High tensile strength and hardness make it ideally suited to small dents
- Adhesive may only be removed with adhesive removal spray
- The adhesive material is hygroscopic
Successfully removing the dents depends on the ambient temperature
- At temperatures below +10°C, the hot-melt glue cannot bind to the painted surface to optimum effect. We recommend heating the paint surface.
- At temperatures above +30°C, hardening of the hot-melt adhesive can be delayed, which is why it is recommended to use freezer spray to cool it down.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Special hot-melt adhesive for dent removal without damaging paintwork.
Weight of content | 180 g |
Chemical basis | Polyamide |
Colour | Light brown transparent |
Length | 195 mm |
Density/conditions | 0.89 g/cm³ / at 20°C |
Viscosity | 18000 mPas |
Softening point | 135 °C |
Min./max. open time | 20-30 min |
Min./max. application quantity in assembly bonding | 5-10 g/m² |
Min./max. processing temperature | 180 to 200 °C |
Min./max. optimum surface processing temperature | 30 to 20 °C |
Min./max. temperature resistance | -20 to 135 °C |
Min./max. feed speed | 20-30 m/min |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Adhesion | Good |
Removability | Satisfactory |
Number of pieces | 1 PCS |