Horizontal clamp Basic with horizontal base and oil-resistant plastic handle
Horizontal clamp Basic
QCKCLMP-HORIZONT-ACT-(87DGR-85DGR)L109MM
Art.-no. 0714617109
EAN 4099618149238
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 24 mm |
Length of angled base (b2) | 24 mm |
Bore diameter (d1) | 4.4 mm |
Min./max. hole distance (a1) | 16-16 mm |
Hole distance 2 min./max. (a2) | 11-16 mm |
Height (h1) | 17.3 mm |
Min./max. clamping height (h2) | -4-0 mm |
Distance 1 (c1) | 13 mm |
Distance 2 (c2) | 5 mm |
Length (l1) | 79 mm |
Arm length (l2) | 20.7 mm |
Tension force (F1) | 270 N |
Opening angle (α) | 90 Degree |
Thumbscrew size | M4 x 23 mm |
Product weight (per item) | 30.000 g |
